- 1 in Diameter
- Brown Color
- Coarse Grade
- 25000 Maximum rpm
applications
- Blending
- Clean and Detail
- Deburring
- Edge Breaking
- Finishing
- Paint Preparation
- Paint Removal
- Parting Line Removal
- Polishing
- Rust Removal
- Stock Removal
- Surface Prep
| RPM [Max] | 25000 rpm |
| Color | Brown |
| Grit | P60 |
| Backing Wt. | J |
| Abrasive Material | Aluminum Oxide |
| Dia. | 1 in |
| Diameter | 1 in |
| Grade | Coarse |
| Backing Material | Cotton |
| Backing Weight | J Weight |
| Weight | 0.0 LB |

