Skip to content Skip to navigation menu
Norton Abrasives08834168802

08834168802

Surface Prep Aluminum Oxide Medium Grit Non-Woven Locking Disc
Item #110803487
  • 5 in Diameter
  • Maroon Color
  • Medium Grade
  • 12000 Maximum rpm
Norton Abrasives08834168802
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Diameter
  • Maroon Color
  • Medium Grade
  • 12000 Maximum rpm

description

  • Non-woven discs are a combination of strong synthetic mesh and quality abrasives, bonded together by a smear-free adhesive. They are ideal for use on portable tools to clean and remove imperfections on metal surfaces, clean, deburr or finish a variety of surfaces, blend weld seams, or create decorative finishes. The open construction of the non-woven material enables aggressive cutting action and improved surface finish while maintaining its non-loading feature.

applications

  • Blending
  • Body Panel Surface Repair
  • Edge Breaking
  • Finishing
  • Parting Line Removal
  • Polishing
  • Surface Prep

features

  • A medium grit non woven disc for moderate surface blending on a variety of metals and surface shapes
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
  • Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive surface conditioning belts
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
Abrasive Type Non-Woven
Backing Material Nylon
Abrasive Material Aluminum Oxide
Diameter 5 in
Grade Medium
Color Maroon
Dia. 5 in
Backing Wt. 1
RPM [Max] 12000 rpm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison