Skip to content Skip to navigation menu
Norton Abrasives08834166911

08834166911

Aluminum Oxide Extra Coarse Grit TS (Type II) Quick-Change Cloth Disc
Item #110803388
Norton Abrasives08834166911
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Enjoy aggressive cuts and a longer product life compared to similar discs with this aluminum oxide abrasive Merit A/O coarse grit TS (Type II) quick-change cloth disc. Designed for general-purpose use at a reasonable price, the coarse grit disc works well with most hard and soft metals, including stainless steel and aluminum. A Y-weight two-ply polyester backing and coating ensures the disc stands up though numerous moderately demanding applications. Swap the disc in and out easily thanks to its quick-change design.

applications

  • Beveling
  • Blending
  • Deburring
  • Stock Removal

features

  • Versatile aluminum oxide abrasive for aggressive cut and longer life than competitive aluminum oxide discs
  • Durable Y-weight 2-ply polyester backing and coating for additional life and faster cut rate on moderately-demanding applications
  • Good choice when initial price is the primary purchasing consideration
  • Coarse grit for weld blending, stock removal, and deburring stainless, soft metals like aluminum, carbon steels, and titanium
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison