Skip to content Skip to navigation menu
Norton Abrasives08834166902

08834166902

Aluminum Oxide Medium Grit TS (Type II) Quick-Change Cloth Disc
Item #110803387
Norton Abrasives08834166902
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Remove scratches, ridges, gouges and other flaws in soft metals, bronze, brass and stainless steel by using this Merit A/O medium grit TS (Type II) quick-change cloth disc with a right angle grinder. The ideal tool for cleaning, detailing and deburring tasks, this long-lasting and economical medium grit disc offers an aluminum oxide abrasive that delivers quick, efficient cuts and is more durable than similar aluminum oxide discs. To extend its longevity, this disc features a two-ply polyester backing that lends extra strength.

applications

  • Clean and Detail
  • Deburring
  • Rust Removal
  • Sanding

features

  • Versatile aluminum oxide abrasive for aggressive cut and longer life than competitive aluminum oxide discs
  • Durable Y-weight 2-ply polyester backing and coating for additional life and faster cut rate on moderately-demanding applications
  • Good choice when initial price is the primary purchasing consideration
  • Medium grit for deburring, cleaning, and detailing stainless, soft metals like aluminum, carbon steels, and titanium
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison