Skip to content Skip to navigation menu
Norton Abrasives08834166394

08834166394

Aluminum Oxide Coarse Grit TS (Type II) Non-Woven Quick-Change Buffing Disc
Item #110803364
Norton Abrasives08834166394
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Prime your surfaces for paint with this Merit A/O coarse grit TS (Type II) non-woven quick-change buffing disc. The special construction buffs away oxidation and rust without burning or causing damage to the base metal. Each disc is made with laminated non-woven nylon fibers that are resistant to tearing, even when you're working with rough edges, and the aluminum oxide grain and resin bond combination delivers a smooth cut-rate and smear-free finish on most soft metals, including cast iron, titanium, carbon steel, and copper.

applications

  • Body Panel Surface Repair
  • Finishing
  • Paint Removal
  • Polishing
  • Rust Removal
  • Surface Prep

features

  • This aluminum oxide grain and resin bond combination produce a smooth cut rate and smear-free, uniform finish
  • Non-woven nylon fibers are laminated to tough yet conformable nylon backing that resists tearing on burrs and sharp edges
  • Designed for light removal of coatings oxidation or rust without affecting the base product
  • Coarse grit for finishing and polishing steels
  • soft metals like aluminum
  • cast, ductile, and grey iron
  • non-ferrous materials including fiberglass and composites
  • and super alloys
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison