Skip to content Skip to navigation menu
Norton Abrasives08834166392

08834166392

Aluminum Oxide Medium Grit TS (Type II) Non-Woven Quick-Change Buffing Disc
Item #110803362
Norton Abrasives08834166392
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Remove rust and coatings without harming the base metal by choosing this Merit A/O medium grit TS (Type II) non-woven quick-change buffing disc for your right angle grinder. Featuring a durable, conforming backing that doesn't tear on sharp edges, this disc combines aluminum oxide and resin for a smooth cut rate and a uniform finish without smears. Use the medium grit to polish and finish nearly all your metals, including soft metals such as aluminum, ductile, grey and cast iron, fiberglass, composites and other non-ferrous materials, soft and hard steels, and even tough super alloys.

applications

  • Body Panel Surface Repair
  • Finishing
  • Paint Removal
  • Polishing
  • Rust Removal
  • Surface Prep

features

  • This aluminum oxide grain and resin bond combination produce a smooth cut rate and smear-free, uniform finish
  • Tough yet conformable backing resists tearing on burrs and sharp edges
  • Designed for light removal of coatings oxidation or rust without affecting the base product
  • Medium grit for blending and cleaning steels
  • soft metals like aluminum
  • cast, ductile, and grey iron
  • non-ferrous materials including fiberglass and composites
  • and super alloys
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison