Skip to content Skip to navigation menu
Norton Abrasives08834166292

08834166292

Aluminum Oxide Medium Grit TP (Type I) Non-Woven Quick-Change Buffing Disc
Item #110803339
Norton Abrasives08834166292
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Enjoy a smooth cut rate and a smear-free finish with this Merit A/O medium grit TP (Type I) non-woven quick-change buffing disc. Made with a resin-bond aluminum oxide grain, the disc features a sturdy backing that resists tears when grinding burrs and sharp edges. Ideal for the removal of light coatings of rust or oxidation, the medium grit disc works with a range of metals and other materials, including soft metals, steels, super alloys, fiberglass and composites.

applications

  • Body Panel Surface Repair
  • Finishing
  • Paint Removal
  • Polishing
  • Rust Removal
  • Surface Prep

features

  • This aluminum oxide grain and resin bond combination produce a smooth cut rate and smear-free, uniform finish
  • Tough yet conformable backing resists tearing on burrs and sharp edges
  • Designed for light removal of coatings oxidation or rust without affecting the base product
  • Medium grit for blending and cleaning steels
  • soft metals like aluminum
  • cast, ductile, and grey iron
  • non-ferrous materials including fiberglass and composites
  • and super alloys
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison