Enjoy a smooth cut rate and a smear-free finish with this Merit A/O medium grit TP (Type I) non-woven quick-change buffing disc. Made with a resin-bond aluminum oxide grain, the disc features a sturdy backing that resists tears when grinding burrs and sharp edges. Ideal for the removal of light coatings of rust or oxidation, the medium grit disc works with a range of metals and other materials, including soft metals, steels, super alloys, fiberglass and composites.
applications
Body Panel Surface Repair
Finishing
Paint Removal
Polishing
Rust Removal
Surface Prep
features
This aluminum oxide grain and resin bond combination produce a smooth cut rate and smear-free, uniform finish
Tough yet conformable backing resists tearing on burrs and sharp edges
Designed for light removal of coatings oxidation or rust without affecting the base product
Medium grit for blending and cleaning steels
soft metals like aluminum
cast, ductile, and grey iron
non-ferrous materials including fiberglass and composites
and super alloys
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back