Finish surface blending on your metalwork project with the consistent performance of this Merit High Strength AO fine grit non-woven arbor hole disc that attaches to your bench or pedestal grinder for use on soft metals and soft alloys. With a flexible web that provides a durable structure when used on sharp edges and burrs, the disc produces smear-free light satin finishes while conforming to intricate shapes and contours. With a quality aluminum oxide grain, the disc can gang together with other discs for use as a grinding wheel.
applications
Blending
Body Panel Surface Repair
Clean and Detail
Contaminant-Free Refinishing
Finishing
Floor Sanding
Paint Preparation
Paint Removal
Parting Line Removal
Polishing
Rust Removal
Smoothing
Steel Conditioning
Surface Prep
features
Quality aluminum oxide grain for consistent performance
Tough but flexible web resists tearing on burrs and sharp edges
and conforms to intricate shapes and contours without changing the workpiece dimension
can be ganged together and used as a wheel
Smear-free bond excels at producing light satin finishes
Fine grit recommended for final surface blending of soft metals and super alloys
RPM [Max]
3000 rpm
Grade
Very Fine
Dia.
8 in
Diameter
8 in
Backing Wt.
1
Color
Maroon
Width
1/2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back