Remove rust from, blend the surfaces of, and deburr soft metals and super alloys with this Merit High Strength AO medium grit non-woven arbor hole disc featuring high-quality aluminum oxide grain that delivers consistent performance. The smear-free bond delivers light satin finishes, while the flexible, tough web resists rough surfaces and sharp bits while conforming to the shape of your workpiece. For extra efficiency, you can gang this disc together and use the combination as a wheel.
applications
Blending
Body Panel Surface Repair
Clean and Detail
Contaminant-Free Refinishing
Deburring
Finishing
Floor Sanding
Paint Preparation
Paint Removal
Parting Line Removal
Polishing
Rust Removal
Smoothing
Steel Conditioning
Surface Prep
features
Quality aluminum oxide grain for consistent performance
Tough but flexible web resists tearing on burrs and sharp edges
and conforms to intricate shapes and contours without changing the workpiece dimension
can be ganged together and used as a wheel
Smear-free bond excels at producing light satin finishes
Medium grit recommended for moderate deburring, rust removal, and surface blending soft metals and super alloys
Dia.
8 in
Abrasive Type
Non-Woven
Color
Maroon
Diameter
8 in
Width
1/2 in
Grade
Medium
RPM [Max]
3000 rpm
Abrasive Material
Aluminum Oxide
Backing Wt.
1
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back