Choose the Merit High Performance AO medium grit steel shank micro-mini flap wheel when you need to achieve fast cut rates on deburring and surface blending jobs. The premium aluminum oxide blend abrasive provides aggressive cutting action, and flaps made from a cotton and polyester blend allow the wheel to conform to your material while providing excellent durability. Featuring an integrated steel shank that helps keep the wheel balanced and reduces chatter, this Merit High Performance wheel is easy to install on tools featuring a collet design.
applications
Blending
Clean and Detail
Finishing
Polishing
Rust Removal
Sanding
Stripping
Surface Prep
features
Long-lasting, more aggressive, premium aluminum oxide blend delivers an excellent cut rate
Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
Designed with a steel shank as an integral part of the wheel for excellent balance, chatter-free finishes, and quick changes on tools that have a collet design
Better medium grit choice for deburring and surface blending
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back