Skip to content Skip to navigation menu
Norton Abrasives08834137132

08834137132

Super Finish Aluminum Oxide Medium Grit Mini Flap Wheel
Item #110802823
Norton Abrasives08834137132
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Work through your light cleaning and surface blending or low-pressure applications with the Merit Super Finish AO medium grit steel shank mini flap wheel. Designed with a quality aluminum oxide abrasive, this durable flap wheel provides a solid cut rate to handle your jobs with ease. The exceptional flexibility lets the wheel conform to your project, resulting in a uniform finish even on oddly shaped pieces. A steel shank integrated into the wheel creates a balanced design for chatter-free finishes, and you can change the flap wheel easily on tools with a collet design to keep your productivity high.

applications

  • Blending
  • Clean and Detail
  • Finishing
  • Polishing
  • Rust Removal
  • Sanding
  • Stripping
  • Surface Prep

features

  • Quality aluminum oxide abrasive provides good cut rate and life
  • Designed with exceptional flexibility to conform to the workpiece to provide uniform finish
  • works well on low pressure applications
  • Designed with a steel shank as an integral part of the wheel for excellent balance, chatter-free finishes, and quick changes on tools that have a collet design
  • Good medium grit choice for light cleaning and surface blending or low-pressure applications
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison