Skip to content Skip to navigation menu
Norton Abrasives08834133004

08834133004

Super Finish Aluminum Oxide Fine Grit Mini Flap Wheel
Item #110802765
Norton Abrasives08834133004
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Merit Super Finish AO fine grit threaded shank mini flap wheel features an aluminum oxide abrasive that achieves an excellent cut rate while also providing longer life. The wheel's outstanding flexibility and conformability help deliver a consistent finish on metal fabrication and welding jobs. A great choice for low-pressure applications and jobs that demand a fine finish, the wheel features a 1/4-20-inch threaded steel shank that improves balance, cuts down on chatter and makes the wheel easy to change without the need for tools.

applications

  • Blending
  • Clean and Detail
  • Finishing
  • Polishing
  • Rust Removal
  • Sanding
  • Stripping
  • Surface Prep

features

  • Quality aluminum oxide abrasive provides good cut rate and life
  • Designed with exceptional flexibility to conform to the workpiece to provide uniform finish
  • works well on low pressure applications
  • Designed with a 1/4-20 in. threaded steel shank as an integral part of each wheel for excellent balance, chatter-free finishes, and quick change without the need of special tools
  • Good fine grit choice where superior finish is required, or on low-pressure applications
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison