Skip to content Skip to navigation menu
Norton Abrasives08834131610

08834131610

Aluminum Oxide Medium Grit Mini Flap Wheel
Item #110802749
Norton Abrasives08834131610
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Rely on this Merit AO medium grit mini flap wheel for your moderate deburring and surface-blending projects. The wheel's flaps are constructed of a heavy cotton and polyester blend to ensure durability, conformability, and excellent resistance to wear. A high-quality aluminum oxide abrasive provides a superior cut rate and lifespan, while the steel shank design offers chatter-free finishes, excellent balance, and quick changes on any tools that feature a collet design.

applications

  • Blending
  • Clean and Detail
  • Finishing
  • Polishing
  • Rust Removal
  • Sanding
  • Stripping
  • Surface Prep

features

  • Quality aluminum oxide abrasive for good cut rate and life
  • Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
  • Designed with a steel shank as an integral part of the wheel for excellent balance, chatter-free finishes, and quick changes on tools that have a collet design
  • Good medium grit choice for moderate deburring and surface blending
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison