- 6 in x 3/4 in x 1 in Bench & Pedestal Wheel
- Aluminum Oxide
- Type 01 Straight
- Medium 60
| Grit | Medium 60 |
| RPM [Max] | 4140 rpm |
| Material | Aluminum Oxide |
| Type | Type 01 Straight |
| Applicable Materials | Steel |
| Abrasive Material | Aluminum Oxide |
| Dia. | 6 in |
| Thickness | 0.75 in |
| Roughness Grade | Medium |
| Center Hole | 1 in |
| Weight | 1.81 LB |
| EAN or UPC | 76607882462 |

