description
- Save money and cut or remove stock with enhanced efficiency when you wield the Metal A AO Type 27 grinding and cutting wheel. Engineered for cutting at 30- or 90-degree angles, this wheel is great for notching, offhand cut-offs and light side grinding. With a low initial price, high-quality aluminum oxide abrasive, durable bond and thickness of 1/8 inch, this extra-hard wheel strikes the perfect balance between economy and efficiency and is great for inexperienced operators or small jobs where minimizing cost is crucial.
applications
- Cut-Off
- Stock Removal
features
- Quality aluminum oxide abrasive at a low initial price
- 1/8 in. thick wheel designed to be used at a 90 degree angle for offhand cut-off, notching or 30 degree angle for light side grinding
- Durable bond and wheel hardness are designed to provide the best mix of cut rate and life
- Good choice when low initial price is needed for small jobs or inexperienced operators working on 400 series stainless, hard carbon steels, soft carbon steels
| Weight | 0.0 LB |
| EAN or UPC | 76607759566 |

