- Type 27 Gemini Depressed Center Wheel
- Grinding/Cutting
- 7 x 1/4 x 5/8-11
| Abrasive Trade Name | Gemini |
| Material | Aluminum Oxide |
| Applicable Materials | Masonry |
| Disc Size | 7 x 1/4 x 5/8-11 |
| Performance | Good |
| Weight | 0.95 LB |
| EAN or UPC | 76607759429 |
| Abrasive Trade Name | Gemini |
| Material | Aluminum Oxide |
| Applicable Materials | Masonry |
| Disc Size | 7 x 1/4 x 5/8-11 |
| Performance | Good |
| Weight | 0.95 LB |
| EAN or UPC | 76607759429 |