Choose this Bear-Tex Rapid Strip AO coarse grit non-woven depressed center disc with your right angle grinder as an alternative to wire brushes for tough stripping jobs. Made from aluminum oxide to ensure longevity, the disc features an open-web construction that reduces loading. The advanced resin bond helps prevent shedding, gouging and snagging, reducing time spent on rework. Great for stripping coatings and removing rust and parting lines, this coarse grit disc is appropriate for use on soft carbon steels, cast iron, concrete, aluminum and other softer surfaces.
applications
Parting Line Removal
Rust Removal
Stock Removal
Stripping
Surface Prep
features
Durable aluminum oxide provides long life on aggressive stripping applications
Open web construction for minimal loading
great alternative to wire brushes
Advanced resin bond prevents shedding, snagging, gouging, and rework
Extra coarse grit for removing parting lines and rust, and stripping coatings on aluminum, cast iron, concrete, fiberglass, composites, carbon steels, masonry, and natural stone
Backing Wt.
1
Abrasive Type
Non-Woven
Wheel Type
Type 27
Width
5/8-11 in
RPM [Max]
8000 rpm
Color
Blue
Dia.
7 in
Diameter
7 in
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back