- Valve Conversion Kit
- SAE-6 Port
- 4-Way/3-Pos 120 VAC
- D03
| Kit Type | 4-Way/3-Pos 120 VAC |
| Port Size | SAE-6 |
| Mounting Pattern | D03 w/Adapter, Spring & Hardware |
| Weight | 8.0 LB |
| Kit Type | 4-Way/3-Pos 120 VAC |
| Port Size | SAE-6 |
| Mounting Pattern | D03 w/Adapter, Spring & Hardware |
| Weight | 8.0 LB |