- 1.250" Bore
- Fixed Diameter
- Open Type
- Excel™ Self-Aligning Linear Bearing w/Two Seals
| Inch/Metric | Inch |
| Recommended Shafting Class | L |
| Seal Material | Buna-N |
| Center to Shaft | N/A |
| Length | 2 5/8 in |
| Slot Opening - Angle | 30 ° |
| Material | Delrin |
| Accuracy Class | Precision |
| Type of Bearing | Ball |
| Mounting Hole Size | N/A |
| Static Load Rating [Max] | 3e-037 lbf |
| Style of Bearing | Open |
| Trunion Type | N/A |
| Distance Between O-Rings | N/A |
| Shaft Dia. | 1.25 in |
| Self Aligning | Yes |
| Corrosion Resistant | Optional |
| Slot Opening - Width | 0.63 in |
| Dynamic Load Rating | 1270 lbf |
| Length Thru Mounting Hole | N/A |
| Distance Between Retaining Rings | 1.994 in |
| O.D. | 2 in |
| Seals | Both Ends |
| Preload | Yes |
| Retaining Ring Groove Width | 0.068 in |
| Weight | 0.43 LB |

