- 2"-4 Rolled Thread Twin Lead Acme Screw W/72" Right Hand & 72" Left Hand Thread
features
- Burnished thread surfaces reduce friction and wear
- Prevents wedging when radial loads are applied
- Reduced friction produces longer life
- Reduce horsepower consumption from efficient, higher lead screws
- Backdriving characteristics which may be used to convert axial thrust to rotary torque
- Higher linear travel rates
- Alloy steel provides superior surface finish and strength
| Outside Dia. | 2 in |
| Thread Hand | Right and Left |
| Pitch | 0.25 in |
| Effective Threads per Inch | 4 |
| Thread Form | Centralizing |
| Lead | 0.25 in |
| Length | 144 in |
| Material | Stainless Steel |
| Thread Starts | 1 |
| Root Diameter | 1.694 in |
| Threads per Inch | 4 |
| Weight | 111.36 LB |

