- 1/4"-5 Rolled Thread Twin Lead Acme Screw W/72" Right Hand & 72" Left Hand Thread
features
- Prevents wedging when radial loads are applied
- Reduced friction produces longer life
- Reduce horsepower consumption from efficient, higher lead screws
- Backdriving characteristics which may be used to convert axial thrust to rotary torque
- Higher linear travel rates
- Alloy steel provides superior surface finish and strength
- Burnished thread surfaces reduce friction and wear
| Thread Hand | Right and Left |
| Thread Starts | 1 |
| Root Diameter | 0.999 in |
| Thread Form | Centralizing |
| Outside Dia. | 1.25 in |
| Length | 144 in |
| Threads per Inch | 5 |
| Material | Stainless Steel |
| Effective Threads per Inch | 5 |
| Pitch | 0.2 in |
| Lead | 0.2 in |
| Weight | 41.88 LB |

