- .750" Bore
- Precision
- Fixed Diameter
- Open Series
- Steel Ball Bushing Bearing
description
- Integrally Sealed units reduce user assembly costs by eliminating the need to mount separate seals where protection from contamination is required. Extra retaining ring grooves are provided in the outer shell so that the bearings can be mounted in the user's housing as well as in PowerTrax™ pillow blocks.
| Trunion Type | N/A |
| Slot Opening - Width | 0.406 in |
| Retaining Ring Groove Width | 0.056 in |
| Accuracy Class | Precision |
| Seal Material | Buna-N |
| Length | 1 7/8 in |
| Center to Shaft | N/A |
| Static Load Rating [Max] | 3e-037 lbf |
| Slot Opening - Angle | 60 ° |
| Corrosion Resistant | No |
| Preload | Yes |
| Material | Hardened Chrome Steel Black Oxide |
| Distance Between O-Rings | N/A |
| Type of Bearing | Ball |
| Length Thru Mounting Hole | N/A |
| O.D. | 1.25 in |
| Self Aligning | No |
| Distance Between Retaining Rings | 1.062 in |
| Mounting Hole Size | N/A |
| Recommended Shafting Class | L |
| Dynamic Load Rating | 205 lbf |
| Seals | Both Ends |
| Shaft Dia. | 0.75 in |
| Inch/Metric | Inch |
| Style of Bearing | Open |
| Weight | 0.29 LB |

