- .625" Bore
- Precision
- Fixed Diameter
- Open Series
- Steel Ball Bushing Bearing
description
- Integrally Sealed units reduce user assembly costs by eliminating the need to mount separate seals where protection from contamination is required. Extra retaining ring grooves are provided in the outer shell so that the bearings can be mounted in the user's housing as well as in PowerTrax™ pillow blocks.
| Inch/Metric | Inch |
| Distance Between Retaining Rings | 1 in |
| Style of Bearing | Open |
| Trunion Type | N/A |
| Slot Opening - Width | 0.375 in |
| Accuracy Class | Precision |
| Retaining Ring Groove Width | 0.056 in |
| O.D. | 1.125 in |
| Length | 1 11/16 in |
| Shaft Dia. | 0.625 in |
| Slot Opening - Angle | 60 ° |
| Dynamic Load Rating | 180 lbf |
| Self Aligning | No |
| Distance Between O-Rings | N/A |
| Corrosion Resistant | No |
| Type of Bearing | Ball |
| Preload | Yes |
| Mounting Hole Size | N/A |
| Recommended Shafting Class | L |
| Center to Shaft | N/A |
| Length Thru Mounting Hole | N/A |
| Seal Material | Buna-N |
| Seals | Both Ends |
| Material | Stainless Steel |
| Weight | 0.24 LB |

