- .500" Bore
- Precision
- Fixed Diameter
- Open Series
- Steel Ball Bushing Bearing
description
- Integrally Sealed units reduce user assembly costs by eliminating the need to mount separate seals where protection from contamination is required. Extra retaining ring grooves are provided in the outer shell so that the bearings can be mounted in the user's housing as well as in PowerTrax™ pillow blocks.
| Shaft Dia. | 0.5 in |
| Seals | Both Ends |
| Retaining Ring Groove Width | 0.046 in |
| Trunion Type | N/A |
| Self Aligning | No |
| Dynamic Load Rating | 102 lbf |
| Length | 1 7/16 in |
| Mounting Hole Size | N/A |
| Style of Bearing | Open |
| Corrosion Resistant | No |
| Slot Opening - Angle | 60 ° |
| Inch/Metric | Inch |
| O.D. | 0.875 in |
| Type of Bearing | Ball |
| Recommended Shafting Class | L |
| Slot Opening - Width | 0.281 in |
| Preload | Yes |
| Accuracy Class | Precision |
| Static Load Rating [Max] | 3e-037 lbf |
| Distance Between O-Rings | N/A |
| Material | Hardened Chrome Steel Black Oxide |
| Length Thru Mounting Hole | N/A |
| Distance Between Retaining Rings | 0.875 in |
| Seal Material | Buna-N |
| Center to Shaft | N/A |
| Weight | 0.12 LB |

