- 2.000" Bore
- Precision
- Fixed Diameter
- Open Series
- Steel Ball Bushing Bearing
| Distance Between O-Rings | N/A |
| Center to Shaft | N/A |
| Preload | Yes |
| Type of Bearing | Ball |
| Seals | None |
| Style of Bearing | Open |
| Seal Material | N/A |
| Trunion Type | N/A |
| Corrosion Resistant | No |
| Material | Hardened Chrome Steel Black Oxide |
| Mounting Hole Size | N/A |
| Slot Opening - Angle | 50 ° |
| Distance Between Retaining Rings | 3 in |
| Length | 4 in |
| Slot Opening - Width | 1 in |
| Retaining Ring Groove Width | 0.103 in |
| Static Load Rating [Max] | 3e-037 lbf |
| O.D. | 3 in |
| Shaft Dia. | 2 in |
| Recommended Shafting Class | L |
| Inch/Metric | Inch |
| Dynamic Load Rating | 1080 lbf |
| Length Thru Mounting Hole | N/A |
| Accuracy Class | Precision |
| Self Aligning | No |
| Weight | 2.36 LB |

