- 1.250" Bore
- Precision
- Fixed Diameter
- Open Series
- Steel Ball Bushing Bearing
description
- Integrally Sealed units reduce user assembly costs by eliminating the need to mount separate seals where protection from contamination is required. Extra retaining ring grooves are provided in the outer shell so that the bearings can be mounted in the user's housing as well as in PowerTrax™ pillow blocks.
| Static Load Rating [Max] | 3e-037 lbf |
| Length | 3 1/8 in |
| Seals | Both Ends |
| Dynamic Load Rating | 540 lbf |
| Material | Hardened Chrome Steel Black Oxide |
| Recommended Shafting Class | L |
| Self Aligning | No |
| Slot Opening - Angle | 50 ° |
| Mounting Hole Size | N/A |
| O.D. | 2 in |
| Shaft Dia. | 1.25 in |
| Length Thru Mounting Hole | N/A |
| Trunion Type | N/A |
| Center to Shaft | N/A |
| Seal Material | Buna-N |
| Preload | Yes |
| Slot Opening - Width | 0.625 in |
| Distance Between O-Rings | N/A |
| Corrosion Resistant | No |
| Inch/Metric | Inch |
| Style of Bearing | Open |
| Retaining Ring Groove Width | 0.068 in |
| Type of Bearing | Ball |
| Distance Between Retaining Rings | 1.875 in |
| Accuracy Class | Precision |
| Weight | 1.12 LB |

