- Standard Pre-Drilled Shaft Support Rail For 1 Inch Diameter Shaft, 48 Inches Long
| Shaft Dia. | 1 in |
| Mounting Distance End of Shaft to Hole | 3 in |
| Mounting Bolt Size | 1/4-20 x 1 1/2 |
| Height | 1.314 in |
| Base Height | 1/4 in |
| Mounting Holes Length Center to Center | 6 in |
| Length | 48 in |
| Rail Support Style | Standard Pre-Drilled |
| Mounting Hole Size | 0.281 in |
| Base to Center Height of Shaft | 1 3/4 in |
| Bolt Hole Size | 0.281 in |
| Mounting Holes Width Center to Center | 1.5 in |
| Base Width | 2 1/8 in |
| Bolt Size | 1/4 in |
| Weight | 4.8 LB |

