- Standard Blank Shaft Support Rail For 1 Inch Diameter Shaft, 24 Inches Long
| Length | 24 in |
| Base to Center Height of Shaft | 1 3/4 in |
| Mounting Bolt Size | N/A |
| Base Height | 1/4 in |
| Mounting Distance End of Shaft to Hole | N/A |
| Mounting Holes Width Center to Center | N/A |
| Mounting Hole Size | N/A |
| Mounting Holes Length Center to Center | N/A |
| Base Width | 2 1/8 in |
| Bolt Hole Size | N/A |
| Rail Support Style | Standard Blank |
| Bolt Size | N/A |
| Height | 1.314 in |
| Shaft Dia. | 1 in |
| Weight | 2.8 LB |

