- 1.25 Inch Shaft Diameter, 2.004 Inch Outside Diameter, 0.375 Inch Wide, Open Steel Linear Bearing Seal
| Case Material | Steel Case |
| Material | Nitrile Buna-N |
| Outside Dia. | 2.004 in |
| Shaft Dia. | 1.25 in |
| Type | Open |
| Weight | 0.25 LB |
| Case Material | Steel Case |
| Material | Nitrile Buna-N |
| Outside Dia. | 2.004 in |
| Shaft Dia. | 1.25 in |
| Type | Open |
| Weight | 0.25 LB |