- 0.75" Bore
- Precision, Fixed Diameter
- Linear Ball Bushing Bearing
- w/Wipers
description
- Integrally Sealed units reduce user assembly costs by eliminating the need to mount separate seals where protection from contamination is required. Extra retaining ring grooves are provided in the outer shell so that the bearings can be mounted in the user's housing as well as in PowerTrax™ pillow blocks.
| Shaft Dia. | 0.75 in |
| Seals | Both Ends |
| Center to Shaft | N/A |
| Recommended Shafting Class | L |
| Type of Bearing | Ball |
| Seal Material | Buna-N |
| Style of Bearing | Closed |
| Distance Between Retaining Rings | 1.062 in |
| Mounting Hole Size | N/A |
| Static Load Rating [Max] | 3e-037 lbf |
| Self Aligning | No |
| O.D. | 1.25 in |
| Retaining Ring Groove Width | 0.056 in |
| Inch/Metric | Inch |
| Material | Hardened Steel |
| Distance Between O-Rings | N/A |
| Trunion Type | N/A |
| Corrosion Resistant | No |
| Length | 1 7/8 in |
| Dynamic Load Rating | 205 lbf |
| Length Thru Mounting Hole | N/A |
| Preload | Yes |
| Accuracy Class | Precision |
| Weight | 0.29 LB |

