- 3/4" Bore
- Precision
- Fixed Diameter
- Linear Ball Bushing Bearing
- w/o Wipers
| Seals | None |
| O.D. | 1.25 in |
| Style of Bearing | Closed |
| Inch/Metric | Inch |
| Seal Material | N/A |
| Distance Between Retaining Rings | 1.062 in |
| Self Aligning | No |
| Static Load Rating [Max] | 290 lbf |
| Dynamic Load Rating | 205 lbf |
| Trunion Type | N/A |
| Preload | Yes |
| Recommended Shafting Class | L |
| Retaining Ring Groove Width | 0.058 in |
| Shaft Dia. | 0.75 in |
| Accuracy Class | Precision |
| Type of Bearing | Ball |
| Length | 1 5/8 in |
| Material | Steel |
| Weight | 0.26 LB |

