- 0.625" Bore
- Precision, Fixed Diameter
- Linear Ball Bushing Bearing
- w/o Wipers
description
- Manufactured with 440C stainless steel outer shell, bearing balls and end rings, this series is available in precision and open configurations. Popular sizes meet the same tolerance requirements as our Precision Series.
| Accuracy Class | Precision |
| Retaining Ring Groove Width | 0.056 in |
| Distance Between Retaining Rings | 1 in |
| Seals | None |
| Type of Bearing | Ball |
| Dynamic Load Rating | 126 lbf |
| Preload | Yes |
| Material | 440C Stainless Steel |
| Static Load Rating [Max] | 3e-037 lbf |
| Mounting Hole Size | N/A |
| Center to Shaft | N/A |
| Inch/Metric | Inch |
| Shaft Dia. | 0.625 in |
| Self Aligning | No |
| Length | 1 1/2 in |
| Recommended Shafting Class | L |
| Corrosion Resistant | Yes |
| O.D. | 1.125 in |
| Length Thru Mounting Hole | N/A |
| Style of Bearing | Closed |
| Seal Material | N/A |
| Distance Between O-Rings | N/A |
| Trunion Type | N/A |
| Weight | 0.22 LB |

