- 0.625" Bore
- Precision, Fixed Diameter
- Linear Ball Bushing Bearing
- w/Wipers
description
- Manufactured with 440C stainless steel outer shell, bearing balls and end rings, this series is available in precision and open configurations. Popular sizes meet the same tolerance requirements as our Precision Series.
| O.D. | 1.125 in |
| Length Thru Mounting Hole | N/A |
| Corrosion Resistant | Yes |
| Distance Between Retaining Rings | 1 in |
| Shaft Dia. | 0.625 in |
| Style of Bearing | Closed |
| Center to Shaft | N/A |
| Type of Bearing | Ball |
| Material | 440C Stainless Steel |
| Self Aligning | No |
| Static Load Rating [Max] | 3e-037 lbf |
| Seals | Both Ends |
| Preload | Yes |
| Dynamic Load Rating | 126 lbf |
| Accuracy Class | Precision |
| Recommended Shafting Class | L |
| Retaining Ring Groove Width | 0.056 in |
| Inch/Metric | Inch |
| Seal Material | Buna-N |
| Length | 1 11/16 in |
| Trunion Type | N/A |
| Mounting Hole Size | N/A |
| Distance Between O-Rings | N/A |
| Weight | 0.24 LB |

