- 0.5" Bore
- Precision, Fixed Diameter
- Linear Ball Bushing Bearing
- w/Wipers
description
- Integrally Sealed units reduce user assembly costs by eliminating the need to mount separate seals where protection from contamination is required. Extra retaining ring grooves are provided in the outer shell so that the bearings can be mounted in the user's housing as well as in PowerTrax™ pillow blocks.
| Length | 1 7/16 in |
| Preload | Yes |
| O.D. | 0.875 in |
| Recommended Shafting Class | L |
| Seals | Both Ends |
| Length Thru Mounting Hole | N/A |
| Type of Bearing | Ball |
| Material | Hardened Chrome Steel Black Oxide |
| Inch/Metric | Inch |
| Distance Between Retaining Rings | 0.875 in |
| Shaft Dia. | 0.5 in |
| Static Load Rating [Max] | 3e-037 lbf |
| Center to Shaft | N/A |
| Style of Bearing | Closed |
| Trunion Type | N/A |
| Corrosion Resistant | No |
| Retaining Ring Groove Width | 0.046 in |
| Distance Between O-Rings | N/A |
| Accuracy Class | Precision |
| Seal Material | Buna-N |
| Mounting Hole Size | N/A |
| Self Aligning | No |
| Dynamic Load Rating | 102 lbf |
| Weight | 0.12 LB |

