- 2" Bore
- Precision, Fixed Diameter
- Linear Ball Bushing Bearing
- w/Wipers
description
- Integrally Sealed units reduce user assembly costs by eliminating the need to mount separate seals where protection from contamination is required. Extra retaining ring grooves are provided in the outer shell so that the bearings can be mounted in the user's housing as well as in PowerTrax™ pillow blocks.
| O.D. | 3 in |
| Type of Bearing | Ball |
| Seal Material | Buna-N |
| Dynamic Load Rating | 1080 lbf |
| Length | 4 3/4 in |
| Style of Bearing | Closed |
| Self Aligning | No |
| Corrosion Resistant | No |
| Center to Shaft | N/A |
| Seals | Both Ends |
| Shaft Dia. | 2 in |
| Recommended Shafting Class | L |
| Distance Between Retaining Rings | 3 in |
| Accuracy Class | Precision |
| Inch/Metric | Inch |
| Mounting Hole Size | N/A |
| Preload | Yes |
| Retaining Ring Groove Width | 0.103 in |
| Static Load Rating [Max] | 3e-037 lbf |
| Length Thru Mounting Hole | N/A |
| Distance Between O-Rings | N/A |
| Trunion Type | N/A |
| Material | Hardened Chrome Steel Black Oxide |
| Weight | 3.08 LB |

