- 1.5" Bore
- Precision, Fixed Diameter
- Linear Ball Bushing Bearing
- w/o Wipers
description
- The Precision PowerTrax™ is used in the greatest range of industrial applications. Close tolerances provide smooth, quiet operation.
| O.D. | 2.375 in |
| Distance Between Retaining Rings | 1.4994 in |
| O-Ring Groove Diameter | N/A |
| Style of Bearing | Closed |
| Dynamic Load Rating | 750 lbf |
| Length | 3 in |
| O-Ring Groove Width | N/A |
| Shaft Dia. | 1.5 in |
| Seals | None |
| Type of Bearing | Ball |
| Corrosion Resistant | No |
| Self Aligning | No |
| Retaining Ring Part No. | N/A |
| Recommended Shafting Class | L |
| Material | Hardened Steel |
| Retaining Ring Groove Diameter | N/A |
| Preload | Yes |
| Trunion Type | N/A |
| Inch/Metric | Inch |
| Accuracy Class | Precision |
| Retaining Ring Groove Width | N/A |
| Weight | 1.44 LB |

