- 1.25" Bore
- Precision, Fixed Diameter
- Linear Ball Bushing Bearing
- w/Wipers
description
- Integrally Sealed units reduce user assembly costs by eliminating the need to mount separate seals where protection from contamination is required. Extra retaining ring grooves are provided in the outer shell so that the bearings can be mounted in the user's housing as well as in PowerTrax™ pillow blocks.
| Style of Bearing | Closed |
| Length Thru Mounting Hole | N/A |
| Inch/Metric | Inch |
| Preload | Yes |
| Distance Between Retaining Rings | 1.875 in |
| Self Aligning | No |
| Mounting Hole Size | N/A |
| Shaft Dia. | 1.25 in |
| Seal Material | Buna-N |
| Accuracy Class | Precision |
| Retaining Ring Groove Width | 0.068 in |
| Length | 3 1/8 in |
| Distance Between O-Rings | N/A |
| Type of Bearing | Ball |
| Material | Hardened Chrome Steel Black Oxide |
| Recommended Shafting Class | L |
| Corrosion Resistant | No |
| Static Load Rating [Max] | 3e-037 lbf |
| Center to Shaft | N/A |
| O.D. | 2 in |
| Dynamic Load Rating | 540 lbf |
| Trunion Type | N/A |
| Seals | Both Ends |
| Weight | 1.12 LB |

