- 1" Bore
- Precision, Fixed Diameter
- Linear Ball Bushing Bearing
- w/Wipers
description
- Manufactured with 440C stainless steel outer shell, bearing balls and end rings, this series is available in precision and open configurations. Popular sizes meet the same tolerance requirements as our Precision Series.
| Style of Bearing | Closed |
| Material | 440C Stainless Steel |
| Seal Material | Buna-N |
| Mounting Hole Size | N/A |
| Corrosion Resistant | Yes |
| Inch/Metric | Inch |
| Center to Shaft | N/A |
| Length Thru Mounting Hole | N/A |
| Length | 2 1/2 in |
| Preload | Yes |
| Seals | Both Ends |
| Trunion Type | N/A |
| Retaining Ring Groove Width | 0.068 in |
| O.D. | 1.5625 in |
| Distance Between Retaining Rings | 1.625 in |
| Type of Bearing | Ball |
| Shaft Dia. | 1 in |
| Accuracy Class | Precision |
| Dynamic Load Rating | 270 lbf |
| Static Load Rating [Max] | 3e-037 lbf |
| Self Aligning | No |
| Distance Between O-Rings | N/A |
| Recommended Shafting Class | L |
| Weight | 0.52 LB |

