Skip to content Skip to navigation menu
Nook IndustriesLBB-1000PP

LBB-1000PP

PowerTrax™ Precision Linear Bearing
Item #102287984
  • 1" Bore
  • Precision, Fixed Diameter
  • Linear Ball Bushing Bearing
  • w/Wipers
Nook IndustriesLBB-1000PP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Bore
  • Precision, Fixed Diameter
  • Linear Ball Bushing Bearing
  • w/Wipers

description

  • Integrally Sealed units reduce user assembly costs by eliminating the need to mount separate seals where protection from contamination is required. Extra retaining ring grooves are provided in the outer shell so that the bearings can be mounted in the user's housing as well as in PowerTrax™ pillow blocks.
Trunion Type N/A
Shaft Dia. 1 in
Center to Shaft N/A
Type of Bearing Ball
Seal Material Buna-N
Recommended Shafting Class L
Seals Both Ends
Mounting Hole Size N/A
Preload Yes
Static Load Rating [Max] 3e-037 lbf
Inch/Metric Inch
Accuracy Class Precision
Distance Between O-Rings N/A
Distance Between Retaining Rings 1.625 in
Corrosion Resistant No
Dynamic Load Rating 385 lbf
O.D. 1.5625 in
Style of Bearing Closed
Length Thru Mounting Hole N/A
Material Hardened Chrome Steel Black Oxide
Retaining Ring Groove Width 0.068 in
Length 2 1/2 in
Self Aligning No
Weight 0.52 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison