- 1-4 Acme Screw, 1 Inch Outside Diameter, 4 Effective Threads Per Inch, 144 inch Long
description
- PowerAC™ screw assemblies feature centralizing thread forms.This thread form has controlled clearance at the major diameter which maintains alignment of the thread axis and prevents wedging.
features
- Burnished thread surfaces reduce friction and wear
- Centralized design prevents wedging from radial loads
- Backdriving characteristics may be used to convert axial thrust to rotary torque
- High lead, high efficiency screws result in high linear travel rates
| Length | 144 in |
| Pitch | 0.25 in |
| Material | Stainless Steel |
| Root Diameter | 0.698 in |
| Thread Form | Centralizing |
| Thread Starts | 1 |
| Lead | 0.25 in |
| Thread Hand | Right Hand |
| Effective Threads per Inch | 4 |
| Threads per Inch | 4 |
| Outside Dia. | 1 in |
| Weight | 26.64 LB |

