- 7/16-4 Acme Screw, 0.437 Inch Outside Diameter, 4 Effective Threads Per Inch, 72 inch Long
description
- PowerAC™ screw assemblies feature centralizing thread forms.This thread form has controlled clearance at the major diameter which maintains alignment of the thread axis and prevents wedging.
features
- Centralized design prevents wedging from radial loads
- Backdriving characteristics may be used to convert axial thrust to rotary torque
- High lead, high efficiency screws result in high linear travel rates
- Burnished thread surfaces reduce friction and wear
| Material | Stainless Steel |
| Lead | 0.25 in |
| Pitch | 0.125 in |
| Root Diameter | 0.34 in |
| Effective Threads per Inch | 4 |
| Thread Hand | Right Hand |
| Thread Form | Centralizing |
| Thread Starts | 2 |
| Length | 72 in |
| Outside Dia. | 0.4375 in |
| Threads per Inch | 8 |
| Weight | 2.4 LB |

