- Tr 40x7 Acme Screw, 40 mm Outside Diameter, 7 Effective Threads Per Inch, 1 meter Long
description
- PowerAC™ screw assemblies feature centralizing thread forms.This thread form has controlled clearance at the major diameter which maintains alignment of the thread axis and prevents wedging.
features
- Burnished thread surfaces reduce friction and wear
- Centralized design prevents wedging from radial loads
- Backdriving characteristics may be used to convert axial thrust to rotary torque
- High lead, high efficiency screws result in high linear travel rates
| Thread Form | Trapezoidal |
| Pitch | 7 mm |
| Root Diameter | 30.95 mm |
| Thread Hand | Right Hand |
| Lead | 7 mm |
| Material | Stainless Steel |
| Length | 1.000 m |
| Effective Threads per Inch | 0.276 |
| Threads per Inch | 0.276 |
| Thread Starts | 1 |
| Outside Dia. | 40 mm |
| Weight | 17.981 LB |

