- 3/4-10, 144 Inch Long, Left Hand Acme Screw
description
- PowerAC™ screw assemblies feature centralizing thread forms.This thread form has controlled clearance at the major diameter which maintains alignment of the thread axis and prevents wedging.
features
- Burnished thread surfaces reduce friction and wear
- Centralized design prevents wedging from radial loads
- Backdriving characteristics may be used to convert axial thrust to rotary torque
- High lead, high efficiency screws result in high linear travel rates
| Outside Dia. | 0.75 in |
| Thread Hand | Left Hand |
| Thread Starts | 1 |
| Threads per Inch | 10 |
| Root Diameter | 0.608 in |
| Effective Threads per Inch | 10 |
| Thread Form | Centralizing |
| Pitch | 0.1 in |
| Lead | 0.1 in |
| Material | 4140 Steel |
| Length | 144 in |
| Weight | 15.48 LB |

