- 3/4-6 plastic Left Hand Round Standard Non-Adjustable Acme Nut
description
- Space age plastic compositions have unique characteristics which make them desirable for use in combination with POWERAC™ acme screws.
features
- Inherent lubricity gives increased efficiency and quiet operation
- Minimum wear and long life with minimum maintenance
- 15 °F to 175 °F operating range
- High performance throughout a wide variety of environments
- Excellent dynamic properties
- Easy integration into existing assemblies
| External Thread Length | 0.5 in |
| Effective Threads per Inch | 6 |
| Thread Form | Centralizing |
| Thread Starts | 1 |
| Type | Standard Non-Adjustable |
| Threads per Inch | 6 |
| Thread Diameter | 3/4 |
| Thread Hand | Left Hand |
| Outside Dia. | 1.12 in |
| Static Load Rating [Max] | 1406 lbf |
| Length | 1 1/4 in |
| Screw Size | 3/4-6 |
| External Thread Size | 1.000-18 |
| Material | Plastic |
| Style | Round |
| Torque to Raise 1 Pound | 0.055 lb/in |
| Efficiency | 48 % |
| Weight | 0.05 LB |

