- 5/16-2 plastic Right Hand Round Standard Non-Adjustable Acme Nut
description
- Space age plastic compositions have unique characteristics which make them desirable for use in combination with POWERAC™ acme screws.
features
- High performance throughout a wide variety of environments
- Excellent dynamic properties
- Easy integration into existing assemblies
- Minimum wear and long life with minimum maintenance
- 15 °F to 175 °F operating range
- Inherent lubricity gives increased efficiency and quiet operation
| External Thread Size | .562-18 |
| Thread Form | Centralizing |
| Outside Dia. | 0.68 in |
| Style | Round |
| Screw Size | 5/16-2 |
| Effective Threads per Inch | 2 |
| Threads per Inch | 8 |
| Thread Hand | Right Hand |
| Type | Standard Non-Adjustable |
| Thread Diameter | 5/16 |
| Torque to Raise 1 Pound | 0.094 lb/in |
| Thread Starts | 4 |
| Efficiency | 85 % |
| Static Load Rating [Max] | 205 lbf |
| Length | 0.620 in |
| Material | Plastic |
| External Thread Length | 0.38 in |
| Weight | 0.13 LB |

