- 2 1/2-3 Acme Screw, 2.5 Inch Outside Diameter, 3 Effective Threads Per Inch, 72 inch Long
description
- PowerAC™ screw assemblies feature centralizing thread forms.This thread form has controlled clearance at the major diameter which maintains alignment of the thread axis and prevents wedging.
features
- Burnished thread surfaces reduce friction and wear
- Centralized design prevents wedging from radial loads
- Backdriving characteristics may be used to convert axial thrust to rotary torque
- High lead, high efficiency screws result in high linear travel rates
options
- Left hand Acme Screw part numbers also available
| Threads per Inch | 3 |
| Thread Hand | Right Hand |
| Material | 4140 Steel |
| Pitch | 0.333 in |
| Thread Starts | 1 |
| Length | 72 in |
| Effective Threads per Inch | 3 |
| Lead | 0.333 in |
| Thread Form | Centralizing |
| Root Diameter | 2.106 in |
| Outside Dia. | 2.5 in |
| Weight | 86.28 LB |

