- Air Actuated, Spring Return
- Facing
- Peak Thermal Input
- 100.0 psi Max Pressure
- 10,000 rpm Max
applications
- Dynamic stopping
features
- Zero backlash
- Low inertia
- Zero backlash
includes
- Includes quick exhaust valve for improved engagement response
| Output Shaft | 24 mm |
| Family Name | With Clamp Collar Coupling |
| Actuation/Return | Air/Spring |
| Bushing Series | SF |
| Torsional Rigidity | 23,448 Nm/rad (17,294 lbft/rad) |
| Output Bolt Circle [Max] | 7.335 in |
| Maximum Brake Continuous Thermal Dissipation | 149 W |
| Coupling Brand/Type | Clamp Collar |
| Input Bolt Circle [Max] | 7.335 in |
| Bore Style | Straight Bore/Shaft |
| Technical Data Sheet | EclipseClampCollarSmall |
| Finish | Black Waterborne Acrylic Paint |
| Port or Hose Size | 0.125 NPT |
| Output Shaft Length | 50 mm |
| Model | SBPA05 |
| Bushing Type | Straight Bore/Shaft |
| Output Pilot O.D. | 130 mm |
| Maximum Pressure | 100 psi |
| Input Bolt Circle [Min] | 5.906 in |
| Minimum Static Brake Torque | 400 in lb |
| Input Pilot O.D. | 5.118 in |
| Open Or Enclosed Design | Enclosed |
| Compliance | IP67 |
| Output Bolt Circle [Min] | 5.906 in |
| Recommended Control Kits | 964650 |
| Product Category | Servo Motor Brake (Air Engaged) |
| Control Accessories | 939101, 939201, 940001 |
| Main Category | Brakes |
| Photo | ServoBrakeSmall |
| Input Shaft | 24 mm |
| Weight | 17.0 LB |
| EAN or UPC | 662284250009 |

