- Spring Actuated, Air Return
- Facing
- Peak Thermal Input
- 100.0 psi Max Pressure
- 10,000 rpm Max
features
- Zero backlash
- Quick, safe emergency stopping and holding
- True pilot mounting
- Low inertia
- 20 to 50% more torque than competition
- Includes quick exhaust valve for improved engagement response
- Bi-directional braking
- Cool operation, high efficiency, less energy consumption
- Designed for horizontal or vertical applications
- Field serviceable
- High overhung load capacity
- High torque when compared to electric brakes
- Long facing life
- Low inertia
- Zero backlash for precision holding
- High torsional rigidity
- Ideal for use with linear ball-screw stages and belt drives
- Output flange replicates motor flange
- Remains engaged and holds load during motor change-outs
- Simple installation with split hub, shaft collar
- Spring-engaged, air-released
- Strong enough to stall servo motor
includes
- Quick-exhaust valve
compliances
- 0
options
- Optional Solenoid Valve allows for visual disengagement indication, manual disengagement on valve, simple connections with 24VDC control, and 80 psig shop air
| Input Bolt Circle [Min] | 5.91 in |
| Family Name | With Clamp Collar Coupling |
| Torsional Rigidity | 22562 Nm/rad (16,640 lbft/rad) |
| Engagement Response Time | 60 ms |
| Photo | ServoBrakeSmall |
| Input Shaft | 1 1/8 in |
| Technical Data Sheet | EclipseServoBrake |
| Control Accessories | 939101, 939201, 940001 |
| Open Or Enclosed Design | Enclosed |
| Model | SBP05 |
| Recommended Control Kits | 964650 |
| Output Shaft Length | 50 mm |
| Release Response Time | 100 ms |
| Coupling Brand/Type | Clamp Collar |
| Input Pilot O.D. | 4.5 in |
| Port or Hose Size | 0.125 NPT |
| Output Pilot O.D. | 110 mm |
| Output Bolt Circle [Max] | 7.33 in |
| Actuation/Return | Spring/Air |
| Bushing Type | Straight Bore/Shaft |
| Bushing Series | SF |
| Input Bolt Circle [Max] | 7.33 in |
| Product Category | Servo Motor Brake (Spring Engaged) |
| Output Bolt Circle [Min] | 6.5 in |
| Compliance | IP67 |
| Bore Style | Straight Bore/Shaft |
| Output Shaft | 24 mm |
| Maximum Pressure | 100 psi |
| Overhung Load Capacity | 550 lbf |
| Main Category | Brakes |
| Minimum Static Brake Torque | 45 N-m |
| Finish | Black Anodized |
| Weight | 13.0 LB |
| EAN or UPC | 662284263177 |

