- 19.0000 mm Bore
- Spring Actuated, Air Return
- Facing
- 695.00 kW Peak Thermal Input
- 10.3 bar Max Pressure
applications
- Power-off brakes for emergency and dynamic stopping functions
- Spring-set, air-released for holding applications
features
- Totally enclosed
- Vertical or horizontal mounting configuration
- Continuous thermal horsepower up to 0,22 kW (0.30 hpt)
- Exterior finish: black paint
- Fits 0,37 to 7.5 kW IEC B5 flange motors
- Low inertia rotor/shaft
- Simple installation with split hub and shaft collar
- Spring engaged
- Easy to install, completely assembled
- High torque capacity
- Operating speed up to 5,000 rpm
| Brake Air Chamber Volume When Worn Out | 19.828 cc |
| Brake Facing Effective Area | 72.3 cm2 |
| Bore Style | Straight Bore/Shaft |
| Maximum Pressure | 10.3 bar |
| Photo | EMB |
| Approximate Brake Facing Life | 41 kWh |
| Minimum Static Brake Torque | 45 N-m |
| Inside Dia. | 19 mm |
| Frame Size | 80 |
| Bushing Type | Straight Bore/Shaft |
| Brake Peak Thermal Input Rate | 695 kW |
| Open Or Enclosed Design | Enclosed |
| Manufacturer Family | Model EMB 130-19, Spring Engaged, IEC B5 C-Faced, Motor Brake |
| Family Name | Eclipse Metric Motor Brakes |
| Product Category | Flange Or Foot Mounted Spring Engaged Brakes |
| Technical Data Sheet | EMB-IEC |
| Actuation/Return | Spring/Air |
| Maximum Brake Continuous Thermal Dissipation | 0.22 kW |
| Finish | Black Waterborne Acrylic Paint |
| Main Category | Brakes |
| Bushing Series | SF |
| Brake Heat Sink Capacity | 94400 J |
| Model | EMB 130-19 |
| Port or Hose Size | 0.125 BSPT |
| Brake Air Chamber Volume When New | 19.828 cc |
| Weight | 34.0 LB |
| EAN or UPC | 662284254267 |

